Add More Items
View All Quick Selects
Below you can add an image for 'bar hanger' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ceiling Box, Polycarbonate Material, Blue, 20 Cu.In Capacity, Round, Adjustable Bar Hanger, 2-1/4 In Height, 4 In Diameter, 68.5 LB/100
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$420.00
Per 100
Box Hanger, Galvanized Steel, 0.7 LB/Ea
$1,483.03
Adjustable Bar Hanger, Steel, Silver, 0.48 LB/Ea
$1,200.60
Twist Fastener, High Carbon Steel, Black, 15/16 In Length
$197.87
Cantex EZ20CHL 20 Cu. In. Ez Box Residential Ceiling Box With Long Hanger Bar and Wire Clamps Black
Nacogdoches Availability: Out Of Stock
$465.15
4 Round Ceiling Box With Abar Hanger That Adjusts to 16OR 24 Joist Spacing.It Has Four Auto/Clamps. It Is Constructed With Impact-Resisitant Noryl Thermoplastic, Making It Virtually Unbreakable and Non-Conductive. Its Depth-Mounting Gauge At Bottom Of Bracket Helps You Align The Box At The Proper Depth Relative to The Ceiling. 50 Pack.
$654.97
Bar Hanger Outlet Box, Steel, 0.39 LB/Ea
$984.64
Fixture Support Box, Polycarbonate;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener) Material, Black, PC234-Ub Model, 23 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, Round, Adjustable Bar Hanger, 2-5/16 In Width, 4 In Diameter, 35 LB
$991.66
Flex Box Bar Hanger, Polycarbonate Material, Black, PC234-BH Model, Round (Ceiling Box) Shape, 2-5/16 In Width, 4 In Diameter, 16 to 24 In Adjustable Bar Hanger;Ground Strap, 27 LB
$1,111.52
22.5 Ci 4 In RND HGR Klamps 50 LB FX
$875.65
Ceiling Box, PVC Material, Black, Ez Model, 20 Cu.In Capacity, (6) Clamp Cable Entry, Round, Enhanced Angled Nail;Adjustable Bar Hanger, 2.3 In Width, 4 In Height, 4 In Diameter, 0.19 LB/Ea
20.5 Ci 3.5 RND Unv HGR GRD KLMP 50LB
$1,035.90
Eaton B-Line Series Acoustical Tee and T-Bar Fasteners, Acoustical Tee, 1.38LBS, Adjustable Box Hanger T-Bar, 25 LBS Without Dedicated Dropwire, 70 LBS With Dedicated Dropwire, 35 LBS (Canada) With Dedicated Dropwire Load Capacity
$2,795.59
Concrete Bottom Mount Rod Hanger, Steel Material, Zinc Plated Finish, 1-1/2 In. Length, 1/4 X 1-1/2 In. Size, 1/4 In. Diameter, Ansi Wedge Bolt Thread
$273.38
Concrete Bottom Mount Rod Hanger, Steel Material, Zinc Plated Finish, 1-1/2 In. Length, 1/4 X 1-1/4 In. Size, 1/4 In. Diameter, Ansi Wedge Bolt Thread
$194.78
Adjustable Bar Hanger, Steel, Silver, 0.63 LB/Ea
$1,122.47
3-1/2 RND Box 21.0 Cu In Univ HGR GRD
$2,404.45
Side Mount Rod Hanger, Steel Material, 1/4-20 X 1-1/2 In. Size, 1 Nut, 0.188 to 0.52 In. Self Drilling Range, #3 Point Style
$407.49
Adjustable Bar Hanger. Depth 1-3/16 Inch. For 3/8 Inch, 1/2 Inch and 5/8 Inch Wall Board and Plaster. Score Marks For Drywall and Plaster Depths. Maximum Load Capacity: 50 Pounds (22.7 Kilograms). Length: 14-1/2 Inches to 26-1/2 Inches. Packaged Complete With Stud.
$993.87
15 Ci 4 In RND Unv Bar HGR KLMP 50 LB FX
$835.78
20
Popularity
Default